This item is Discontinued.

This item is Discontinued.
Pressure Line Power Steering Assembly, 354410 (Discontinued)
Mfr #
354410
Zoro #
G8512711
UPC # 72053421439
Country of Origin Unknown
Category Power Steering Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
354410
Zoro #
G8512711
UPC #
72053421439
Country of Origin
Unknown
Dimensions
Length
34-1/4 in
End 2 Diameter
3/8 in
Mounting Bolt Length
3/8 in, 5/16 in
End 1 Diameter
5/16 in
Details
Includes
Mounting Brackets
Type
Power Steering Hose
Standards
Exceeds SAE J188 specifications
Grade Type
OE Performance
Tube Material
Zinc Single Wall Steel
End 1 Type
Male Inverted Flare
End 2 Type
Female SAE
Hose Position
Pump to Rack/Gear Box
Crimped Sleeve Material
Anti Corrosion Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.