This item is Discontinued.

Gates Pressure Line Power Steering Assembly, 355050 355050

This item is Discontinued.

Gates

Pressure Line Power Steering Assembly, 355050 (Discontinued)

Mfr # 355050
Zoro # G200551347
UPC # 770075365419
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
355050
Zoro #
G200551347
UPC #
770075365419
Country of Origin
Unknown

Dimensions

Length
55-3/4 in
Mounting Bolt Length
16 mm, 14 mm
End 1 Diameter
14 mm
End 2 Diameter
16 mm

Details

Type
Power Steering Assembly
End 2 Type
Male Swivel O-Ring
End 1 Type
Banjo
Grade Type
OE Performance

Description

Pressure Line Power Steering Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.