This item is Discontinued.

Gates Pressure Line Power Steering Assembly, 358860 358860

This item is Discontinued.

Gates

Pressure Line Power Steering Assembly, 358860 (Discontinued)

Mfr # 358860
Zoro # G8513116
UPC # 72053424089
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
358860
Zoro #
G8513116
UPC #
72053424089
Country of Origin
Unknown

Dimensions

Length
31-3/4 in
End 1 Diameter
16 mm
End 2 Diameter
18 mm
Mounting Bolt Length
18 mm, 16 mm

Details

Type
Power Steering Hose
Standards
Exceeds SAE J188 specifications
Crimped Sleeve Material
Anti Corrosion Steel
Tube Material
Zinc Single Wall Steel
Hose Position
Pump to Rack/Gear Box
Grade Type
OE Performance
End 1 Type
Male O-Ring
End 2 Type
Male O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.