This item is Discontinued.

Gates Pressure Line Power Steering Assembly, 360660 360660

This item is Discontinued.

Gates

Pressure Line Power Steering Assembly, 360660 (Discontinued)

Mfr # 360660
Zoro # G8499560
UPC # 7205342557
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360660
Zoro #
G8499560
UPC #
7205342557
Country of Origin
Unknown

Dimensions

Length
33-7/8 in
Mounting Bolt Length
16 mm, 14 mm
End 1 Diameter
14 mm
End 2 Diameter
16 mm

Details

Includes
Copper Washers
Type
Power Steering Hose Assembly
Standards
Exceeds SAE J188 specifications
End 2 Type
Male O-Ring
Crimped Sleeve Material
Anti Corrosion Steel
Hose Position
Pump to Rack/Gear Box
End 1 Type
Banjo
Tube Material
Zinc Single Wall Steel
Grade Type
OE Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.