This item is Discontinued.

Gates Pressure Line Power Steering Assembly, 362370 362370

This item is Discontinued.

Gates

Pressure Line Power Steering Assembly, 362370 (Discontinued)

Mfr # 362370
Zoro # G400551116
UPC # 72053427202
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362370
Zoro #
G400551116
UPC #
72053427202
Country of Origin
Unknown

Dimensions

Length
28 in
Mounting Bolt Length
18 mm, 16 mm

Details

Type
Power Steering Hose
Standards
Exceeds SAE J188 specifications
Grade Type
OE Performance
Hose Position
Pump to Rack/Gear Box
Tube Material
Zinc Single Wall Steel
End 1 Type
Male O-Ring
End 2 Type
Male O-Ring

Description

Pressure Line Power Steering Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.