Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Line Power Steering Assembly, 362660

  • Mfr # 362660

  • Zoro # G600550964


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Type
Power Steering Hose
Length
33-1/2 in
Standards
Exceeds SAE J188 specifications
End 1 Diameter
16 mm
Grade Type
OE Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362660
Zoro #
G600550964
UPC #
72053427493
Country of Origin
Unknown

Dimensions

Length
33-1/2 in
End 1 Diameter
16 mm
End 2 Diameter
18 mm
Mounting Bolt Length
18 mm, 16 mm

Details

Type
Power Steering Hose
Standards
Exceeds SAE J188 specifications
Grade Type
OE Performance
Crimped Sleeve Material
Anti Corrosion Steel
End 1 Type
Male O-Ring
End 2 Type
Male O-Ring
Tube Material
Zinc Single Wall Steel
Hose Position
Pump to Rack/Gear Box

Description

Pressure Line Power Steering Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.