Zoro Homepage

Pressure Line Power Steering Assembly, 366197

  • Mfr # 366197

  • Zoro # G8507708


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Power Steering Hose
Length
41/2 in
Grade Type
OE Performance
End 2 Diameter
5/16 in
End 1 Diameter
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366197
Zoro #
G8507708
UPC #
770075726845
Country of Origin
Unknown

Dimensions

Length
41/2 in
End 2 Diameter
5/16 in
End 1 Diameter
11 mm
Mounting Bolt Length
5/16 in

Details

Type
Power Steering Hose
Grade Type
OE Performance
End 2 Type
Male O-Ring
End 1 Type
Male Captive O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.