This item is Discontinued.

Gates Pressure Line Power Steering Assembly, 368900 368900

This item is Discontinued.

Gates

Pressure Line Power Steering Assembly, 368900 (Discontinued)

Mfr # 368900
Zoro # G8525409
UPC # 7205343192
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
368900
Zoro #
G8525409
UPC #
7205343192
Country of Origin
Unknown

Dimensions

Length
99.1875 in
End 2 Diameter
16 mm
End 1 Diameter
16 mm

Details

Type
Power Steering Hose Assembly
Includes
Mounting Brackets
Standards
Exceeds SAE J188 specifications
Tube Material
Zinc Single Wall Steel
End 1 Type
Male Inverted Flare
End 2 Type
Male Inverted Flare
Crimped Sleeve Material
Anti Corrosion Steel
Hose Position
Pump to Rack/Gear Box
Grade Type
OE Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.