Zoro Homepage

Prm OE Micro-V Belt-Alternator, Water Pump&Air Conditioning, K040488A

  • Mfr # K040488A

  • Zoro # G5613935


product price: $39.55
/ea

Key Features

Rib Quantity
4
Cross Section Designation
K
Cord Material
Aramid
Effective Length
1240 mm
Outside Circumference
49.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K040488A
Zoro #
G5613935
UPC #
770075729457
Country of Origin
United States

Dimensions

Effective Length
1240 mm
Top Width
14 mm

Details

Rib Quantity
4
Cross Section Designation
K
Cord Material
Aramid
Outside Circumference
49.38 in
Type
Automotive V-Ribbed Belt (Standard)
Material
EPDM
Grade Type
OE Exact

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.