This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- P 6.
- Zoro #
- G8046850
- UPC #
- 72053093551
- Country of Origin
- China
Dimensions
- Bore Dia.
- 152.4 mm
- Keyway Size
- 38 mm x 6 mm
Details
- Item - Tapered and QD Bushings
- Quick Detachable Bushing
- Includes
- Keys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.