This item is Discontinued.

Gates QD Bushings - Metric Sizes, J 55MM J 55MM

This item is Discontinued.

Gates

QD Bushings - Metric Sizes, J 55MM (Discontinued)

Mfr # J 55MM
Zoro # G7993854
UPC # 72053628906
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J 55MM
Zoro #
G7993854
UPC #
72053628906
Country of Origin
United States

Dimensions

Bore Dia.
55 mm
Keyway Size
16 mm x 4.3 mm

Details

Item - Tapered and QD Bushings
Quick Detachable Bushing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.