This item is Discontinued.

Gates QD Bushings - Metric Sizes, J 70MM J 70MM

This item is Discontinued.

Gates

QD Bushings - Metric Sizes, J 70MM (Discontinued)

Mfr # J 70MM
Zoro # G7999454
UPC # 72053110531
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J 70MM
Zoro #
G7999454
UPC #
72053110531
Country of Origin
China

Dimensions

Bore Dia.
70 mm
Keyway Size
20 mm x 4.9 mm

Details

Item - Tapered and QD Bushings
Quick Detachable Bushing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.