Shop GATES
See all product information
Create Account
Quick Disconnect Coupler
- Mfr # 10FQFF-12FB
- Zoro # G123539675
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Straight
Fitting Thread Size 1
1-1/16"-12
Max. Working Pressure (PSI)
3000 psi
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10FQFF-12FB
- Zoro #
- G123539675
- UPC #
- 072053673951
- Country of Origin
- United States
- Fitting Shape
- Straight
- Max. Working Pressure (PSI)
- 3000 psi
- Fitting Material
- Steel
Dimensions
- Fitting Thread Size 1
- 1-1/16"-12
Description
Gates Quick Disconnect Couplers offer premium quality couplers in a variety of sizes and body styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.