Zoro Homepage

Quick-Link - Emergency V-Belts, B/5L-6 Quick-Link

  • Mfr # B/5L-6 Quick-Link

  • Zoro # G8006025


product price: $42.75
/ea

Key Features

V-Belt Section
5L
Number of Ribs
1
Top Width
17 mm
Material
Polyurethane
Temp. Range
-40 to 100°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B/5L-6 Quick-Link
Zoro #
G8006025
UPC #
770075707196
Country of Origin
United States

Dimensions

Top Width
17 mm

Details

Item
V-Belt
V-Belt Section
5L
Number of Ribs
1
Material
Polyurethane
Temp. Range
-40 to 100°F
Construction
Bandless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.