Zoro Homepage

Radiator Cap, 31406

  • Mfr # 31406

  • Zoro # G4693268


product price: $7.49
/ea

Key Features

Weight
0.15 lb
Pressure Rating
16 psi
Type
Threaded Coolant Bottle Cap
SAE Pressure Range
14 to 18 psi
Filler Neck Outside Diameter (in)
1.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31406
Zoro #
G4693268
UPC #
7205313424
Country of Origin
Unknown

Dimensions

Filler Neck Outside Diameter (in)
1.23 in
Filler Neck Inside Diameter (in)
1.31 in
Shell Diameter (mm)
84
Filler Neck Depth (in)
3/4 in
Cap Depth
3/4 in

Details

Item
Radiator Cap
Weight
0.15 lb
Pressure Rating
16 psi
Type
Threaded Coolant Bottle Cap
SAE Pressure Range
14 to 18 psi
Coolant Recovery System
Closed System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.