Zoro Homepage

Radiator Cap, 31508

  • Mfr # 31508

  • Zoro # G6812843


product price: $9.69
/ea

Key Features

Pressure Rating
7 psi
Weight
0.25 lb
Filler Neck Outside Diameter (in)
2.13 in
Shell Diameter (mm)
66
Coolant Recovery System
Optional System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31508
Zoro #
G6812843
UPC #
072053108514
Country of Origin
Micronesia, Federated States of

Dimensions

Filler Neck Outside Diameter (in)
2.13 in
Shell Diameter (mm)
66
Filler Neck Inside Diameter (in)
1.61 in
Filler Neck Depth (in)
3/4 in

Details

Item
Radiator Cap
Pressure Rating
7 psi
Weight
0.25 lb
Coolant Recovery System
Optional System
SAE Pressure Range
6 to 8 psi

Description

All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This assures long service life and accurate control of pressure.Can be used for applications with or without coolant recovery systems. Inventory requirements are dramatically reduced.Safety release lever.Protects against accidental burns by releasing steam through overflow tube.Gates - Driven By Possibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.