Zoro Homepage

Radiator Cap, 31520

  • Mfr # 31520

  • Zoro # G6819405


product price: $7.39
/ea

Key Features

Features
Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
Type
Standard Cap w/o Vacuum Relief
Weight
0.16 lb
Pressure Rating
15 psi
Coolant Recovery System
Optional System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31520
Zoro #
G6819405
UPC #
72053108521
Country of Origin
Micronesia, Federated States of

Dimensions

Filler Neck Depth (in)
3/4 in
Shell Diameter (mm)
59
Filler Neck Inside Diameter (in)
1.61 in
Filler Neck Outside Diameter (in)
2.13 in
Cap Depth
1-1/4 in
Vacuum Port Diameter
3/4 in
Outlet Outside Diameter
2.34 in

Details

Item
Radiator Cap
Features
Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
Type
Standard Cap w/o Vacuum Relief
Weight
0.16 lb
Pressure Rating
15 psi
Coolant Recovery System
Optional System
SAE Pressure Range
14 to 18 psi
Grade Type
OE Performance

Description

All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This assures long service life and accurate control of pressure.Gates - Driven By Possibility Gates radiator cap's built a reputation in the automotive industry for quality and craftmanship. We manufacture radiator cap's for virtually every automobile on the road today. Gates radiator cap's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.