
Radiator Cap, 31530
Mfr # 31530
Zoro # G6804041
product price: $18.99
/eaKey Features
Pressure Rating
18 psi
Filler Neck Depth
0.85 in
Shell Diameter
61 mm
Filler Neck Inside Diameter
2.28 in
Coolant Recovery System
Closed System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31530
Zoro #
G6804041
UPC #
072053608557
Country of Origin
Iceland
Dimensions
Filler Neck Depth
0.85 in
Shell Diameter
61 mm
Filler Neck Inside Diameter
2.28 in
Filler Neck Outside Diameter
2.41 in
Details
Item
Radiator Cap
Pressure Rating
18 psi
Coolant Recovery System
Closed System
Pressure Range
16 to 20 psi
Description
All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This assures long service life and accurate control of pressure.Gates - Driven By Possibility Gates radiator cap's built a reputation in the automotive industry for quality and craftmanship. We manufacture radiator cap's for virtually every automobile on the road today. Gates radiator cap's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.