Zoro Homepage

Radiator Cap, 31539

  • Mfr # 31539

  • Zoro # G6728895


product price: $32.69
/ea

Key Features

Pressure Rating
17 psi
Filler Neck Outside Diameter
1.97 in
Filler Neck Inside Diameter
1.53 in
Filler Neck Depth
1.41 in
Shell Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31539
Zoro #
G6728895
UPC #
072053844245
Country of Origin
United States

Dimensions

Filler Neck Outside Diameter
1.97 in
Filler Neck Inside Diameter
1.53 in
Filler Neck Depth
1.41 in
Shell Diameter
63 mm

Details

Item
Radiator Cap
Pressure Rating
17 psi
Pressure Range
15 to 18 psi
Coolant Recovery System
Closed System

Description

All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This assures long service life and accurate control of pressure.Gates - Driven By Possibility Gates radiator cap's built a reputation in the automotive industry for quality and craftmanship. We manufacture radiator cap's for virtually every automobile on the road today. Gates radiator cap's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.