Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Cap, 31545

  • Mfr # 31545

  • Zoro # G6807891


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Features
Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
Type
Threaded Coolant Bottle Cap
Pressure Rating
20 psi
Weight
0.2 lb
Filler Neck Inside Diameter (in)
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31545
Zoro #
G6807891
UPC #
72053979220
Country of Origin
Micronesia, Federated States of

Dimensions

Filler Neck Inside Diameter (in)
1.31 in
Filler Neck Depth (in)
3/4 in
Filler Neck Outside Diameter (in)
1.91 in
Shell Diameter (mm)
84
Cap Depth
3/4 in
Outlet Outside Diameter
3.29 in
Vacuum Port Diameter
3/4 in

Details

Item
Radiator Cap
Features
Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
Type
Threaded Coolant Bottle Cap
Pressure Rating
20 psi
Weight
0.2 lb
SAE Pressure Range
18 to 22 psi
Coolant Recovery System
Closed System
Grade Type
OE Performance

Description

All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This assures long service life and accurate control of pressure.Gates - Driven By Possibility Gates radiator cap's built a reputation in the automotive industry for quality and craftmanship. We manufacture radiator cap's for virtually every automobile on the road today. Gates radiator cap's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.