Radiator Coolant Hose 1996-1998 Land Rover Discovery, 22611

  • Mfr # 22611

  • Zoro # G6727811


product price: $47.65
/ea

Key Features

Length
635 mm
Inside Dia.
33 mm; 36 mm
Temp. Rating
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22611
Zoro #
G6727811
UPC #
072053543940
Country of Origin
United States

Dimensions

Length
635 mm
Inside Dia.
33 mm; 36 mm

Details

Temp. Rating
-40 to 275°F

Description

Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.Recommend for upper, lower, by-pass, heater and other coolant hose applications.Heat and ozone resistant cover.Engineered to resist electrochemical degradation - the leading cause of hose failure.Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.