Zoro Homepage

Radiator Coolant Hose 2000 Volkswagen Golf 1.8L, 22808

  • Mfr # 22808

  • Zoro # G6727653


product price: $52.25
/ea

Key Features

Length
32.8 in
Temp. Rating
-40 to 275°F
Features
Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
Inside Dia.
1.21 in; 1.23 in
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22808
Zoro #
G6727653
UPC #
072053831351
Country of Origin
United States

Dimensions

Length
32.8 in
Inside Dia.
1.21 in; 1.23 in
Centerline Length (in)
32.8

Details

Temp. Rating
-40 to 275°F
Features
Resists collapse under vacuum; Pre-shaped to fit and to ensure perfectly sealed conditions; Meets requirements of SAE 20R4, class D2 and DIN 73411, class A (except for tolerances); Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation, Molded
Material
EPDM
Type
Coolant Hose

Description

Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.Recommend for upper, lower, by-pass, heater and other coolant hose applications.Heat and ozone resistant cover.Engineered to resist electrochemical degradation - the leading cause of hose failure.Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.