Zoro Homepage

Radiator Coolant Hose 2004-2007 BMW 530i 3.0L, 24507

  • Mfr # 24507

  • Zoro # G6686502


product price: $61.89
/ea

Key Features

Material
EPDM, Plastic
Inside Dia.
1 in
Length
28 in
Features
Modular Hose
Temp. Rating
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24507
Zoro #
G6686502
UPC #
770075712114
Country of Origin
Turkey

Dimensions

Inside Dia.
1 in
Length
28 in
Centerline Length (in)
28

Details

Material
EPDM, Plastic
Features
Modular Hose
Temp. Rating
-40 to 275°F
Type
Coolant Hose
Modular Components
Outlet Flange

Description

Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.