
Radiator Coolant Hose 2005-2008 Ford F-150, 23999
Mfr # 23999
Zoro # G6721344
product price: $46.85
/eaKey Features
Material
EPDM, Plastic, Steel
Features
Modular Hose
Temp. Rating
-40 to 275°F
Inside Dia.
0.63 in
Type
Coolant Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23999
Zoro #
G6721344
UPC #
770075692492
Country of Origin
United States
Dimensions
Inside Dia.
0.63 in
Length
23.16 in
Centerline Length (in)
23.16
Details
Material
EPDM, Plastic, Steel
Features
Modular Hose
Temp. Rating
-40 to 275°F
Type
Coolant Hose
Modular Components
Female Quick Connector
Number of Quick Connect Fittings
1
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.