Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Coolant Hose 2005-2008 Ford F-150, 24781

  • Mfr # 24781

  • Zoro # G6727680


product price: $48.49
/ea

Key Features

Type
Coolant Hose
Length
25-1/2 in
Material
EPDM, Plastic, Steel
Temp. Rating
-40 to 275°F
Features
Modular Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24781
Zoro #
G6727680
UPC #
770075722090
Country of Origin
United States

Dimensions

Length
25-1/2 in
Inside Dia.
5/8 in; 3/4 in
Centerline Length (in)
25.5

Details

Type
Coolant Hose
Material
EPDM, Plastic, Steel
Temp. Rating
-40 to 275°F
Features
Modular Hose
Modular Components
Male Quick Connector, Flow Restrictor
Number of Quick Connect Fittings
1

Description

Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.