Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Coolant Hose 2006-2011 Mercedes-Benz ML350, 24217

  • Mfr # 24217

  • Zoro # G6720260


product price: $54.75
/ea

Key Features

Temp. Rating
-40 to 275°F
Material
EPDM, Plastic, Steel
Type
Coolant Hose
Fitting Type
Male Quick Connector
Inside Dia.
1.28 in; 1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24217
Zoro #
G6720260
UPC #
770075631217
Country of Origin
Turkey

Dimensions

Inside Dia.
1.28 in; 1.38 in
Length
24 in
Centerline Length (in)
24

Details

Temp. Rating
-40 to 275°F
Material
EPDM, Plastic, Steel
Type
Coolant Hose
Fitting Type
Male Quick Connector
Features
Modular Hose
Modular Components
Henn Quick Connector
Number of Quick Connect Fittings
1

Description

Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.