
Radiator Coolant Hose 2011-2013 Ford F-150, 24439
Mfr # 24439
Zoro # G6845034
product price: $55.79
/eaKey Features
Temp. Rating
-40 to 275°F
Type
Coolant Hose
Features
Modular Hose
Inside Dia.
1.47 in; 1.63 in
Modular Components
Female Quick Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24439
Zoro #
G6845034
UPC #
770075670544
Country of Origin
United States
Dimensions
Inside Dia.
1.47 in; 1.63 in
Centerline Length (in)
24.625
Details
Temp. Rating
-40 to 275°F
Type
Coolant Hose
Features
Modular Hose
Modular Components
Female Quick Connector
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.