
Radiator Coolant Hose 2011-2013 Toyota Sienna, 23806
Mfr # 23806
Zoro # G6814435
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM, Plastic
Temp. Rating
-40 to 275°F
Inside Dia.
0.63 in
Length
19.1 in
Features
Modular Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23806
Zoro #
G6814435
UPC #
770075516453
Country of Origin
United States
Dimensions
Inside Dia.
0.63 in
Length
19.1 in
Centerline Length (in)
19.1
Details
Material
EPDM, Plastic
Temp. Rating
-40 to 275°F
Features
Modular Hose
Type
Coolant Hose
Modular Components
Branch
Number of Branches
1
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.