Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Coolant Hose 2011-2014 Ford F-150

  • Mfr # 24453

  • Zoro # G3351522


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Features
Modular Hose
Material
EPDM, Plastic, Steel
Length
26-1/4 in
Type
Coolant Hose
Temp. Rating
-40 to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24453
Zoro #
G3351522
UPC #
770075671121
Country of Origin
Turkey

Dimensions

Length
26-1/4 in
Inside Dia.
1.735 in; 1.47 in; 0.92 in
Centerline Length (in)
26.25

Details

Features
Modular Hose
Material
EPDM, Plastic, Steel
Type
Coolant Hose
Temp. Rating
-40 to 275°F
Fitting Type
Female Quick Connector
Modular Components
Branch, 3 Female Quick Connectors
Number of Branches
2
Number of Quick Connect Fittings
3

Description

Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.