Zoro Homepage

Radiator Coolant Hose 2011-2014 Ford Mustang, 24411

  • Mfr # 24411

  • Zoro # G6838770


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Temp. Rating
-40 to 275°F
Inside Dia.
38 mm; 42 mm
Length
648 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24411
Zoro #
G6838770
UPC #
770075671343
Country of Origin
United States

Dimensions

Inside Dia.
38 mm; 42 mm
Length
648 mm

Details

Temp. Rating
-40 to 275°F
Item
Coolant Hose

Description

Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.