This item is Discontinued.

Gates Radiator Coolant Hose, 23426 23426

This item is Discontinued.

Gates

Radiator Coolant Hose, 23426 (Discontinued)

Mfr # 23426
Zoro # G6844650
UPC # 770075351313
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23426
Zoro #
G6844650
UPC #
770075351313
Country of Origin
United States

Dimensions

Length
14 in
Inside Dia.
1.6 in; 1.45 in; 0.55 in
Centerline Length (in)
14

Details

Features
Modular Hose
Material
EPDM, Plastic
Type
Coolant Hose
Temp. Rating
-40 to 275°F
Number of Branches
1
Modular Components
Branch

Description

Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.