
Radiator Coolant Hose, 23655
Mfr # 23655
Zoro # G6758943
product price: $34.69
/eaKey Features
Temp. Rating
-40 to 275°F
Length
18.3 in
Material
EPDM, Plastic, Steel
Inside Dia.
0.61 in
Features
Modular Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23655
Zoro #
G6758943
UPC #
770075459880
Country of Origin
United States
Dimensions
Length
18.3 in
Inside Dia.
0.61 in
Centerline Length (in)
18.3
Details
Temp. Rating
-40 to 275°F
Material
EPDM, Plastic, Steel
Features
Modular Hose
Type
Coolant Hose
Number of Branches
1
Modular Components
Female Quick Connector
Number of Quick Connect Fittings
1
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.