
Radiator Coolant Hose, 23800
Mfr # 23800
Zoro # G6812834
product price: $46.55
/eaKey Features
Length
21.9 in
Type
Coolant Hose
Temp. Rating
-40 to 275°F
Material
EPDM
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23800
Zoro #
G6812834
UPC #
770075513773
Country of Origin
United States
Dimensions
Length
21.9 in
Inside Dia.
1.32 in
Centerline Length (in)
21.9
Details
Type
Coolant Hose
Temp. Rating
-40 to 275°F
Material
EPDM
Features
Description
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.Recommend for upper, lower, by-pass, heater and other coolant hose applications.Heat and ozone resistant cover.Engineered to resist electrochemical degradation - the leading cause of hose failure.Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.