
Radiator Coolant Hose, 23885
Mfr # 23885
Zoro # G6838795
product price: $55.35
/eaKey Features
Type
Coolant Hose
Inside Dia.
1.546 in
Length
21 in
Temp. Rating
-40 to 275°F
Material
EPDM, Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23885
Zoro #
G6838795
UPC #
770075526001
Country of Origin
United States
Dimensions
Inside Dia.
1.546 in
Length
21 in
Centerline Length (in)
21
Details
Type
Coolant Hose
Temp. Rating
-40 to 275°F
Material
EPDM, Plastic, Steel
Features
Modular Hose
Modular Components
2 Female Quick Connectors, Sensor Port
Number of Quick Connect Fittings
2
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.