
Radiator Coolant Hose, 24078
Mfr # 24078
Zoro # G6710600
product price: $18.99
/eaKey Features
Inside Dia.
1-1/2 in
Temp. Rating
-40 to 275°F
Length
4.9 in
Features
Type
Coolant Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24078
Zoro #
G6710600
UPC #
770075574576
Country of Origin
United States
Dimensions
Inside Dia.
1-1/2 in
Length
4.9 in
Centerline Length (in)
4.9
Details
Temp. Rating
-40 to 275°F
Features
Type
Coolant Hose
Material
EPDM
Description
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.Recommend for upper, lower, by-pass, heater and other coolant hose applications.Heat and ozone resistant cover.Engineered to resist electrochemical degradation - the leading cause of hose failure.Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.