This item is Discontinued.

This item is Discontinued.
Radiator Coolant Hose, 24168 (Discontinued)
Mfr #
24168
Zoro #
G6845691
UPC # 770075667650
Country of Origin United States
Category Rubber Hoses & Lines
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24168
Zoro #
G6845691
UPC #
770075667650
Country of Origin
United States
Dimensions
Length
307 mm
Inside Dia.
37 mm
Details
Temp. Rating
-40 to 275°F
Description
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.Recommend for upper, lower, by-pass, heater and other coolant hose applications.Heat and ozone resistant cover.Engineered to resist electrochemical degradation - the leading cause of hose failure.Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.