
Radiator Coolant Hose, 24412
Mfr # 24412
Zoro # G6848832
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Length
27-1/4 in
Features
Modular Hose
Temp. Rating
-40 to 275°F
Inside Dia.
1.96 in; 1.99 in
Material
EPDM, Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24412
Zoro #
G6848832
UPC #
770075671275
Country of Origin
Turkey
Dimensions
Length
27-1/4 in
Inside Dia.
1.96 in; 1.99 in
Centerline Length (in)
27.25
Details
Features
Modular Hose
Temp. Rating
-40 to 275°F
Material
EPDM, Plastic, Steel
Type
Coolant Hose
Modular Components
2 Female Quick Connectors
Number of Quick Connect Fittings
2
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.