
Radiator Coolant Hose, 24415
Mfr # 24415
Zoro # G6847721
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Features
Modular Hose
Temp. Rating
-40 to 275°F
Type
Coolant Hose
Inside Dia.
2.03 in; 2.2 in
Material
EPDM, Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24415
Zoro #
G6847721
UPC #
770075671367
Country of Origin
Turkey
Dimensions
Inside Dia.
2.03 in; 2.2 in
Length
25 in
Centerline Length (in)
25
Details
Features
Modular Hose
Temp. Rating
-40 to 275°F
Type
Coolant Hose
Material
EPDM, Plastic, Steel
Modular Components
Female Quick Connector, 2 Male Quick Connectors
Number of Quick Connect Fittings
3
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.