This item is Discontinued.

Gates Radiator Coolant Hose, 24733 24733

This item is Discontinued.

Gates

Radiator Coolant Hose, 24733 (Discontinued)

Mfr # 24733
Zoro # G6817515
UPC # 770075711155
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24733
Zoro #
G6817515
UPC #
770075711155
Country of Origin
Türkiye

Dimensions

Length
27 in
Inside Dia.
0.95 in; 1.01 in
Centerline Length (in)
27

Details

Type
Coolant Hose
Temp. Rating
-40 to 275°F
Features
Modular Hose
Material
EPDM, Plastic
Modular Components
Outlet Flange

Description

Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.