
Radiator Coolant Hose, 24767
Mfr # 24767
Zoro # G6839960
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Features
Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
Length
23 in
Inside Dia.
1.35 in; 0.6 in
Material
EPDM, Plastic
Type
Coolant Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24767
Zoro #
G6839960
UPC #
770075760290
Country of Origin
United States
Dimensions
Length
23 in
Inside Dia.
1.35 in; 0.6 in
Centerline Length (in)
23
Details
Features
Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
Material
EPDM, Plastic
Type
Coolant Hose
Temp. Rating
-40 to 57°F
Number of Branches
1
Description
Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.