Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Coolant Hose, 24857

  • Mfr # 24857

  • Zoro # G6707615


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Temp. Rating
-40 to 57°F
Material
EPDM, Plastic, Steel
Inside Dia.
1.26 in; 1.28 in; 1.26 in
Fitting Type
Female Quick Connectors, Male Quick Connector
Features
Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24857
Zoro #
G6707615
UPC #
770075764427
Country of Origin
United States

Dimensions

Inside Dia.
1.26 in; 1.28 in; 1.26 in
Length
5-3/4 in

Details

Temp. Rating
-40 to 57°F
Material
EPDM, Plastic, Steel
Fitting Type
Female Quick Connectors, Male Quick Connector
Features
Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
Type
Coolant Hose
Number of Quick Connect Fittings
2
Number of Branches
1

Description

Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.