Zoro Homepage

Radiator Coolant Hose, 51360

  • Mfr # 51360

  • Zoro # G6685215


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Features
Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
Inside Dia.
1.3 in; 1.46 in
Temp. Rating
-40 to 57°F
Type
Coolant Hose
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51360
Zoro #
G6685215
UPC #
770075764007
Country of Origin
Turkey

Dimensions

Inside Dia.
1.3 in; 1.46 in
Length
26 in

Details

Features
Resists collapse under vacuum; Synthetic fiber knit reinforcement; Heat, ozone and chemical coolant-resistant cover; Engineered to resist electrochemical degradation; Modular Hose; Molded
Temp. Rating
-40 to 57°F
Type
Coolant Hose
Fitting Type
Female Quick Connector
Material
EPDM, Plastic, Steel
Number of Quick Connect Fittings
2

Description

Modular coolant hoses are on many of today’s vehicles and are much more complex than the standard molded hoses of the past. Modular coolant hoses are hose assemblies with one or more components built into the hose. Some examples of these components include hose branches, quick connectors, valves, sensors, bleeders and flow restrictor

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.