Zoro Homepage

Radiator Hose, 1 1/8 ID x 3 Ft, EPDM

  • Mfr # 24218

  • Zoro # G6963302


product price: $45.79
/ea

Key Features

Temp. Range
-40 Degrees to 257 Degrees F
Working Pressure (PSI)
100
Length
3 ft.
Standards
SAE 20R1 Type EC
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24218
Zoro #
G6963302
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft.
Inside Dia. (In.)
1-1/8
Hose Length
36 in
Hose Inside Dia.
1 1/8 in

Details

Temp. Range
-40 Degrees to 257 Degrees F
Working Pressure (PSI)
100
Standards
SAE 20R1 Type EC
Material
EPDM
Color
Black/Green
Type
Green Stripe
Item
Radiator Hose
Hose Style
Straight
Hose Tube Material
EPDM
Hose Elbow Angle
0 Degrees
Hose Cover Material
EPDM
Hose Configuration
Bulk Hose
Hose Color
Black, Green
Max. Working Pressure @ 70 F
102 psi

Description

Radiator Hose, Hose Inside Dia. 1 1/8 in, Hose Length 36 in, Hose Style Straight, Hose Color Black, Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 102 psi, Temp. Range -40 Degrees to 257 Degrees F, Standards SAE 20R1 Type EC, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.