Radiator Hose, 1 3/8 ID x 3 Ft, EPDM
Mfr # 24222
Zoro # G6495632
product price: $52.99
/eaKey Features
Standards
SAE 20R1 Type EC
Type
Green Stripe
Temp. Range
-40 Degrees to 257 Degrees F
Working Pressure (PSI)
100
Color
Black/Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24222
Zoro #
G6495632
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Dia. (In.)
1-3/8
Length
3 ft.
Hose Length
36 in
Hose Inside Dia.
1 3/8 in
Details
Standards
SAE 20R1 Type EC
Type
Green Stripe
Item
Radiator Hose
Temp. Range
-40 Degrees to 257 Degrees F
Working Pressure (PSI)
100
Color
Black/Green
Material
EPDM
Hose Elbow Angle
0 Degrees
Hose Style
Straight
Hose Tube Material
EPDM
Hose Configuration
Bulk Hose
Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
104 psi
Hose Color
Black, Green
Description
Radiator Hose, Hose Inside Dia. 1 3/8 in, Hose Length 36 in, Hose Style Straight, Hose Color Black, Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 104 psi, Temp. Range -40 Degrees to 257 Degrees F, Standards SAE 20R1 Type EC, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.