Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Hose, 1 ID x 3 Ft, EPDM

  • Mfr # 24216

  • Zoro # G6965987


product price: $39.99
/ea

Key Features

Length
3 ft.
Working Pressure (PSI)
100
Color
Black/Green
Material
EPDM
Standards
SAE 20R1 Type EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24216
Zoro #
G6965987
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft.
Inside Dia. (In.)
1
Hose Length
36 in
Hose Inside Dia.
1 in

Details

Working Pressure (PSI)
100
Color
Black/Green
Material
EPDM
Standards
SAE 20R1 Type EC
Type
Green Stripe
Item
Radiator Hose
Temp. Range
-40 Degrees to 275 Degrees F
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Hose Elbow Angle
0 Degrees
Hose Style
Straight
Hose Configuration
Bulk Hose
Hose Color
Black, Green
Max. Working Pressure @ 70 F
101 psi

Description

Radiator Hose, Hose Inside Dia. 1 in, Hose Length 36 in, Hose Style Straight, Hose Color Black, Green, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 101 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards SAE 20R1 Type EC, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.