Shop GATES
See all product information
Create Account
Ribbed V-Belt, Micro-V, 460J5, J, CR, 1181 mm, 12-mm Top Width
- Mfr # 460J5
- Zoro # G7829038
product price:Â
$
18.35
/ea
Key Features
Belt Series
Micro-V
V-Belt Section
J
Number of Ribs
5
Top Width
12 mm
Thickness
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 460J5
- Zoro #
- G7829038
- UPC #
- 72053519969
- Country of Origin
- Mexico
- Item
- Ribbed V-Belt
- Belt Series
- Micro-V
- V-Belt Section
- J
- Industry Number
- 460J5
- Number of Ribs
- 5
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -34 Degrees to 82 Degrees F
- Groove Angle
- 42 Degrees
- Construction
- Multi Ribbed Belt
- Core Cord
- Polyester
Dimensions
- Top Width
- 12 mm
- Thickness
- 3 mm
- Outside Length
- 1181 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.