Rla 1-Fiber Braid Return Line & Low Pressure Hose /PRICED BY THE FT, 400 Feet Total

  • Mfr # 70047

  • Zoro # G514899777


product price:  $12.15
/ea
Sold in multiples of 400 for $4,860.00

Key Features

Length (Ft.)
400ft
Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Modified Nitrile - Type C2
Dash Size
16
Min. Bend Radius (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70047
Zoro #
G514899777
UPC #
72053130171
Country of Origin
Unknown

Dimensions

Length (Ft.)
400ft
Dash Size
16
Min. Bend Radius (In.)
8 in

Details

Type
Hydraulic Hose
Cover Material
Synthetic Rubber - Modified Nitrile - Type C2
Temp. Range (F)
-40 Deg. F to +212 Deg. F, to +160 Deg. F (Air)

Description

RLA hose is recommended for low-pressure hydraulic oil return lines for general purpose water, glycol antifreeze solutions, conveying diesel fuel, gasoline or air.
For use with GLX Couplings [G44 Series], MegaCrimp Couplings [G25 Series] and Power Crimp Couplings (-3 Only); Meets SAE 30R2 performance requirements of both Type 1 and Type 2 for fuel and B20 constant contact up to 125 Deg. F biodiesel fuel transfer applications; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +212 Deg. F (-40 Deg. C to +100 Deg. C); Air: +160 Deg. F (+ 71 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.