Zoro Homepage

Round Belt, Black, L 104 in

  • Mfr # 6 X 102 RE BELT

  • Zoro # G016211589


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Reinforcing Cord Material
Nylon
Belt Material
Gum Rubber
Resistance Properties
Heat Resistant, Oil Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 X 102 RE BELT
Zoro #
G016211589
UPC #
072053483055
Country of Origin
United States

Dimensions

For Minimum Pulley Diameter
3 in
Diameter
3/8 in
Inside Length
102 in
Outside Length
104 in

Details

Item
Round Belt
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Reinforcing Cord Material
Nylon
Belt Material
Gum Rubber
Resistance Properties
Heat Resistant, Oil Resistant
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Color
Black
Standards
ARPM, REACH, RoHS2
Number of Ribs
1
Maximum Operating Temperature
180 Degrees F
Metal Detectable
No
Hardness
80A
Core Type
Reinforced Solid
Surface Texture
Smooth

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 3/8 in, For Minimum Pulley Diameter 3 in, Hardness 80A, Outside Length 104 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 102 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.