Zoro Homepage

Round Belt, Black, L 104 in

  • Mfr # 9 X 100 RE BELT

  • Zoro # G816211574


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Inside Length
100 in
For Minimum Pulley Diameter
5 13/32 in
Hardness
80A
Diameter
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 100 RE BELT
Zoro #
G816211574
UPC #
072053485004
Country of Origin
United States

Dimensions

Inside Length
100 in
For Minimum Pulley Diameter
5 13/32 in
Diameter
9/16 in
Outside Length
104 in

Details

Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Hardness
80A
Color
Black
Reinforcing Cord Material
Nylon
Resistance Properties
Heat Resistant, Oil Resistant
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Number of Ribs
1
Minimum Operating Temperature
-22 Degrees F
Belt Material
Gum Rubber
Maximum Operating Temperature
180 Degrees F
Surface Texture
Smooth
Core Type
Reinforced Solid
Standards
ARPM, REACH, RoHS2
Metal Detectable
No
Item
Round Belt

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 104 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 100 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.