Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Black, L 112 in

  • Mfr # 9 X 108 RE BELT

  • Zoro # G916211603


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Maximum Operating Temperature
180 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Standards
ARPM, REACH, RoHS2
Diameter
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 108 RE BELT
Zoro #
G916211603
UPC #
072053485073
Country of Origin
United States

Dimensions

Diameter
9/16 in
For Minimum Pulley Diameter
5 13/32 in
Outside Length
112 in
Inside Length
108 in

Details

Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Item
Round Belt
Maximum Operating Temperature
180 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Standards
ARPM, REACH, RoHS2
Metal Detectable
No
Core Type
Reinforced Solid
Belt Material
Gum Rubber
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Color
Black
Surface Texture
Smooth
Reinforcing Cord Material
Nylon
Minimum Operating Temperature
-22 Degrees F
Hardness
80A
Number of Ribs
1

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 112 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 108 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.